60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White
Cambridge™ 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Acid-resistant porcelain finish
- Integral apron with integral 3-sided tile/water retention flange
- Americast® brand engineered material
- Americast® brand engineered material is a composition of porcelain bonded to enameling grade metal, bonded to a patented structural composite
- ADA compliant
- Full slip-resistant coverage
- Integral lumbar support with beveled headrest
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.4, ANSI A117.1
- ASME:
- ASME A112.19.4M
- ASTM:
- ASTM F-462, ASTM E-162
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Depth:
- 17 in
- Basin Length:
- 54 in
- Basin Shape:
- Rectangle
- Basin Width:
- 26 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2, CSA B45.2
- Capacity:
- 50 gal
- Collection:
- Cambridge™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 2-1/8 in
- EPA Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Americast®
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 17-3/4 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Soaking Depth:
- 14 in
- UL Listed:
- UL 1795
- Weight:
- 161 lb
- cUPC Certified:
- No