DESCRIPTION

  • Mixing valve sold separately
  • Pressure compensating, vandal-resistant aerator
  • Range can be adjusted manually or with optional remote (sold separately)
  • Vandal-resistant solid brass construction with fully enclosed, water resistant electronics
  • With single inlet for cold or metered water

American Standard Selectronic® Cast Electronic Faucet

A6059105

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Selectronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
Green
WaterSense, Yes
Lead Law Compliant
Yes
Material
Solid Brass
NSF Specifications
NSF 61
Spout Height
5-1/8 in
Spout Reach
5-1/2 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY