DESCRIPTION

  • Glossy porcelain finish
  • Includes wall hanger
  • Nominal dimensions: 22" x 18"
  • Stainless steel rim guard

American Standard Lakewell™ Cast Iron Sink with Wall Hanger

A7692008

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
20-1/4 in x 18 in x 22 in
Center Size
8 in
Collection
Lakewell™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
2 Hole
Installation Type
Wall Mount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
20-1/4 in x 18 in

Starting at
$642.69
EACH
  • QUANTITY

DOCUMENTS