DESCRIPTION

  • Bowl size: 9-7/8" x 15-1/2"x 6"
  • Front overflow
  • Includes wall hanger
  • Nominal dimensions: 19" x 17"

American Standard REGALYN™ Cast Iron Wall Mount Lavatory Sink

A4867004020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Bowl Size Single Or Left
15-1/2 in x 9-7/8 in x 6 in
CSA Certified
CSA B45.2
Center Size
8 in
Collection
REGALYN™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-1/4 in
Faucet Installation
3 Hole
Installation Type
Wall Mount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
19 in x 17 in x 7-1/2 in
Shape
Rectangular

Starting at
$251.43
EACH
  • QUANTITY