DESCRIPTION

  • Basin has flat bottom to also allow use as an above counter or a countertop sink
  • Includes mounting kit
  • Nominal dimensions: 20" x 18-5/16"
  • Rear overflow

American Standard Tropic® Center Pedestal Lavatory Sink Basin with 4 in. Centerset

A0403004

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
17-1/2 in x 11-1/2 in x 5-1/2 in
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Tropic®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-1/4 in
Faucet Installation
3 Hole
Installation Type
Pedestal Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
7-1/2 in x 18-1/2 in x 21 in
Shape
Oval

Starting at
$145.3
EACH
  • QUANTITY