DESCRIPTION

  • Concealed front overflow gives this oval-shaped sink a seamless look
  • For use with Standard Collection pedestal leg (0067.000) or console legs (8710.000)
  • Generous oval bowl and spacious ledge for soap and lotion
  • Pedestal/Console Top only

American Standard Center Pedestal Lavatory Sink Top

A0283008

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
36 in
Length
32 in
Material
Fireclay
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY