• Cart

DESCRIPTION

  • Durable brass construction
  • Durable cast brass waterway with 1/2" male inlet shanks
  • High-arc brass swivel spout
  • Limited lifetime warranty on function and finish
  • Maximum flow rate: 2.2 gpm
  • Spout clearance: 8-3/8" (213 mm)
  • Spout height: 12-1/4" (311 mm)
  • Valve cartridge assures a lifetime of drip-free performance

American Standard Hampton® Centerset Bar Sink Faucet with Double Lever Handle

A2770732

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Hampton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
8-3/8 in
Spout Reach
6 in
Spout Swivel
360°
Spout Type
Gooseneck, Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY