DESCRIPTION

  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Handle alignment system allows fine tuning of handle position
  • No adjustments required - seals the first time, every time
  • Speed Connect® drain has less parts for a quick installation
  • Valve cartridge assures a lifetime of drip-free performance

American Standard Town Square® 1.2 gpm Double Lever Handle Centerset Lavatory Faucet

A2555201

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Town Square®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
2-3/8 in
Spout Reach
4-3/8 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$210.38
EACH
  • QUANTITY