DESCRIPTION

American Standard Colony® 3-1/8 in. 1.2 gpm 2-Hole Centerset Lavatory Faucet with Double Lever Handle

A2275505

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Colony®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
3-1/8 in
IAPMO Listed
No
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Two Handle
Spout Height
1-5/8 in
Spout Reach
4-3/16 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$92.4
EACH
  • QUANTITY