DESCRIPTION

  • Ideal for prolonged contact with water
  • Includes hot limit safety stop
  • Valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure

American Standard Berwick® Central Thermostatic Valve Trim Kit with Single Cross Handle

AT430732002

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Berwick®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Handle Material
Brass
Handle Type
Cross
Height
7-15/16 in
IAPMO Listed
No
Length
5-7/8 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

Starting at
$127.88
EACH
  • QUANTITY