DESCRIPTION

  • Designed for use with rough-valve model R520 or R540 (sold separately)
  • Includes metal wall escutcheon and 2 lever handles

American Standard Town Square® Single Lever Handle Thermostatic Valve Trim

AT555730

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Town Square®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Handle Material
Metal
Handle Type
Lever
Height
9 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
7-1/2 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
9 in

Starting at
$126.23
EACH
  • QUANTITY