Ceramix® Escutcheon Plate Only for American Standard 7075.100 Lavatory Faucet

Part #A2000102P278  |  Item #7292176  |  Manufacturer Part #2000102P.278

$37.90 EACH

Brand Model Compatibility:

7075.100 Lavatory Faucet
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Metal Construction
  • For use with American Standard Bathroom Faucets
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Low Lead: Meets NSF Standard 61/Section 9 & Prop 65 lead requirements.
  • Exclusive Speed Connect Metal Drain:
  • Fewer parts. Installs in less time.
  • No adjustments required - seals the first time, every time.
  • Flexible stainless steel cable - installs effortlessly in tight spaces.
  • Choice of Finishes: Available in Polished Chrome or Satin Nickel (PVD).

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: 7075.100 Lavatory Faucet

Built-In Grinder: No

Collection: Ceramix®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-9/16 in

Faucet Part Type: Escutcheon

GSA Approved: No

Height: 5/16 in

IAPMO Listed: No

Inside Diameter: 1-3/4 in

Length: 2-9/16 in

Material: Brass

NSF Certified: No

Origin: Global

Size: 2-9/16 in x 6-5/16 in

Style: Contemporary

Toilet Bowl Length: 2-9/16 in

WaterSense Labeled: No

Weight: 0.39

Width: 6-5/16 in