1.28 gpf Elongated Two Piece Toilet in White
Champion® 1.28 gpf Elongated Two Piece Toilet in White
Product Details
Product Details
This product includes
American Standard Elongated Toilet Bowl in White
Part #A3195A101020
American Standard 1.28 gpf Toilet Tank in White
Part #A4225A105020
- Champion® Flushing System
- High Efficiency Toilet (HET), ultra-low consumption (1.28 Gpf/4.8 Lpf), utilizes 20% less water
- Trade exclusive tank
- PowerWash® rim scrubs bowl with each flush
- Robust metal trip lever & metal shank fill valve
- 4 in piston-action Accelerator™ flush valve
- Fully-glazed 2-3/8 in tramway
- 16-1/2 in rim height for accessible applications
- Generous 9 in x 8 in water surface area
- ADA compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Champion®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-3/16 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 30-7/8 in
- IAPMO Listed:
- Yes
- Length:
- 30-1/4 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 29-3/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trap Size:
- 2-3/8 in
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 19 in