1.28 gpf Elongated Toilet in Linen

You last purchased this on
 
American Standard

Champion® 1.28 gpf Elongated Toilet in Linen

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Champion® 1.28 gpf Elongated Toilet in Linen

  • Fast #
  • Part #A212AA104222
  • Item #4800808
  • Manufacturer Part #212AA104.222
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Linen Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High Efficiency Toilet (HET), ultra-low consumption (1.28 Gpf/4.8 Lpf), utilizes 20% less water
  • Trade exclusive tank
  • Champion Flushing System
  • 16-1/2 in rim height for accessible applications
  • 4 in piston-action Accelerator™ flush valve
  • Fully-glazed 2-3/8 in tramway
  • Robust metal trip lever & metal shank fill valve
  • PowerWash® rim scrubs bowl with each flush
  • ADA compliant
  • Generous 9 in x 8 in water surface area
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Bowl Shape:
Elongated
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Champion®
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Depth:
30-1/4 in
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
31-1/2 in
IAPMO Listed -:
Yes
Length:
30-1/4 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
Yes
Number of Bowls:
1
Shape:
Elongated
Size:
30-1/4 in x 19-3/4 in
Tank Only:
No
Toilet Bowl Length:
30-1/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Elongated
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
19-3/4 in