1.28 gpf Elongated Toilet Bowl in Bone
Champion® Pro™ 1.28 gpf Elongated Toilet Bowl in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Vitreous china
- Siphon action jetted bowl
- Toilet bowl only
- Includes EZ-install tools
- Rough-in size: 12"
- PowerWash® rim scrubs bowl with each flush
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- 4225A.104 Toilet Tank
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Champion® Pro™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Product Type:
- Toilet Bowl
- Tank Only:
- No
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 23-3/16 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- Yes