Champion® 4 in. Tank Cover in Bone

Part #A735170400021  |  Item #7292335  |  Manufacturer Part #735170-400.021

$45.89 EACH

Color/Finish: Bone

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Champion 4 Max toilets
  • Vitreous china construction offers solid, lasting durability and a polished shine
  • Designed to match the Champion 4 toilet style for a complementary look
  • Fully conceals toilet tank parts and removes easily for access to tank interior

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

BAA Compliant: No

Brand Model Compatibility: 231AA Champion 4 Max

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Champion®

Color Finish: Bone

Color Finish Category: Neutrals

EPA Compliant: No

IAPMO Listed: No

Material: Vitreous China

NSF Certified: Yes

WaterSense Labeled: No

Width: 4 in