Champion® Elongated Toilet Bowl in White

Part #A3395A001020  |  Item #7292301  |  Manufacturer Part #3395A001.020

$170.40 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Toilet bowl only
  • Material: Vitreous china
  • PowerWash® rim scrubs bowl with each flush
  • Includes color match bowl caps
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Rim height: 16-1/2"
  • Rough-in size: 12"
  • Fully covered under 10 year warranty

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2, ANSI A117.1

ASME Specifications: ASME A112.19.2 2008

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: Yes

Bowl Shape: Elongated

Brand Model Compatibility: A4149A104020

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1 2008

Collection: Champion®

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

GSA Approved: No

Green: WaterSense, Yes

Height: 16-1/2 in

IAPMO Listed: Yes

Installation Type: Floor Mount

MA Approved: No

Material: Vitreous China

NSF Certified: Yes

Seat Included: No

Shape: Elongated

Style: Traditional

Tank Only - FEI: No

Toilet Bowl Height: 16-1/2 in

Toilet Bowl Length: 26-61/100 in

Toilet Bowl Width: 14 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Shape: Elongated

Toilet Type: Bowl

Toilet Urinal Outlet: Floor

Urinal Installation: Floor Mount

WaterSense Labeled: Yes

Weight: 67