Left-Hand Trip Lever in Satin Nickel

You last purchased this on
 
American Standard

Champion® Left-Hand Trip Lever in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Champion® Left-Hand Trip Lever in Satin Nickel

  • Fast #
  • Part #A7387722950A
  • Item #4731639
  • Manufacturer Part #738772-2950A
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • EverClean Surface
  • Low-consumption (6.0 Lpf/1.6 gpf)
  • For use with Champion® 1 piece toilets
  • 100% factory flush tested
  • 2-3/8" fully-glazed trapway
  • Rim height at 16-1/2" (419mm)
  • 12" (305mm) rough-in
  • 4" piston action Accelerator flush valve
  • 2 bolt caps
  • Requires Certification

Specifications

Application:
Repair
Brand Model Compatibility:
Champion
Built-In Grinder:
No
Collection:
Champion®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Flow Rate:
1.6 gpf
Handle Type:
Trip Lever
IAPMO Listed -:
No
NSF Certified:
Yes
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No