Elongated Closed Front Toilet Seat with Cover in Bone
Champion® Elongated Closed Front Toilet Seat with Cover in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slow-close hinges help keep the lid from slamming shut
- Removes and reattaches without tools for easy cleaning
- Includes cover and hardware
- Speed Connect® tank/bowl coupling system
- Sweeping pier on bowl
- Two color matched bolt caps
- Siphon action bowl
- Fits all conventional elongated and round front toilets
- One hundred percent factory flush tested
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Built-In Grinder:
- No
- Collection:
- Champion®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- EPA Compliant:
- No
- Length:
- 18-1/2 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- WaterSense Labeled:
- No