American Standard

Champion® Pro™ Right-Hand Trip Lever in White

Part #A73812322000A  |  Manufacturer Part #7381232-200.0200A

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Cadet® Pro tanks series A4188A and A4188B

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: 211AA004, 211AA104, 211AA105 and 211BA104 Toilets

Collection: Champion® Pro™

Handle Type: Lever

IAPMO Listed: No

Trip Lever Location: Right-Hand

WaterSense Labeled: No