Champion® Round Closed Front Toilet Seat with Cover in Bone

Part #A5330010021  |  Item #2972429  |  Manufacturer Part #5330010.021

Color/Finish: Bone

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slow-close hinges help keep the lid from slamming shut
  • Unique cleaning feature that allows for quick snap out removal and reattachment of seat without tools
  • Includes mounting bolts, nuts, and dual-faced adhesive washers
  • Fits all conventional elongated and round front toilets
  • Siphon action bowl
  • Sweeping pier on bowl
  • Two color matched bolt caps
  • Speed Connect® tank/bowl coupling system
  • One hundred percent factory flush tested

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

Collection: Champion®

Color Finish: Bone

Color Finish Category: Neutrals

EPA Compliant: No

Length: 16-1/2 in

Material: Plastic

NSF Certified: Yes

Toilet Seat Material: Plastic

Toilet Seat Shape: Round

Toilet Seat Type: Closed Front With Cover

WaterSense Labeled: No