Round Closed Front Toilet Seat with Cover in White

This product has been replaced by

American Standard White Round Open Front Toilet Seat
American Standard Round Closed Front Toilet Seat with Cover in White
Manufacturer Part #5320B65CT.020
You last purchased this on
 
American Standard

Champion® Round Closed Front Toilet Seat with Cover in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard White Round Open Front Toilet Seat
American Standard Round Closed Front Toilet Seat with Cover in White
Manufacturer Part #5320B65CT.020
American Standard

Champion® Round Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #A5330010020
  • Item #2972428
  • Manufacturer Part #5330010.020
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Unique cleaning feature that allows for quick snap out removal and reattachment of seat without tools
  • Includes mounting bolts, nuts, and dual-faced adhesive washers
  • Slow-close hinges help keep the lid from slamming shut
  • Speed Connect® tank/bowl coupling system
  • Sweeping pier on bowl
  • Two color matched bolt caps
  • Siphon action bowl
  • Fits all conventional elongated and round front toilets
  • One hundred percent factory flush tested
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
Collection:
Champion®
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
Length:
16-1/2 in
Material:
Plastic
NSF Certified:
Yes
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Type:
A5330010020
WaterSense Labeled:
No