Round Toilet Bowl in White

This product has been replaced by

American Standard White 1.28 gpf Round Toilet Bowl
American Standard Round Toilet Bowl in White
Manufacturer Part #3195B101.020
You last purchased this on
 
American Standard

Champion® Round Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard White 1.28 gpf Round Toilet Bowl
American Standard Round Toilet Bowl in White
Manufacturer Part #3195B101.020
American Standard

Champion® Round Toilet Bowl in White

  • Fast #
  • Part #A3110016020
  • Item #2342750
  • Manufacturer Part #3110016.020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Material: Vitreous china
  • Toilet bowl only
  • Glazed trapway: 2-3/8"
  • Flow rate: 1.3 gpf
  • Rough-in size: 4"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2M
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Only:
Yes
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Champion®
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Bowl Height:
15-1/4 in
Toilet Bowl Length:
25-3/25 in
Toilet Bowl Width:
14 in
Toilet Rough-In:
4 in
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
No