Champion® Tank Lid in Bone

Part #A735171400021  |  Item #4730082  |  Manufacturer Part #735171-400.021

$63.18 EACH
(Pricing is for Bone)

Color/Finish: Bone

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with 2-piece Champion® Pro toilets

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

BAA Compliant: No

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Champion®

Color Finish: Bone

Color Finish Category: Neutrals

IAPMO Listed: No

Material: Vitreous China

NSF Certified: Yes

Product Type: Accessory

WaterSense Labeled: No

Weight: 11