Toilet Tank Cover White
Champion® Toilet Tank Cover White
Frequently Purchased Together
Product Details
- For use with Champion® 4 two piece toilets
- Low-consumption (6.0 Lpf/1.6 gpf)
- Toilet tank cover only
- One hundred percent factory flush tested
- Fully-glazed 2-3/8" trapway
- Rim height is 16-1/2" for accessible applications
- Rough-in: 12"
- Piston action Accelerator™ 4" flush valve
- Includes 2 bolt caps
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Champion®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.6 gpf
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Product Type:
- Accessory
- WaterSense Labeled:
- No
- Weight:
- 10 lb