DESCRIPTION

  • Durable construction
  • Reliable performance
  • Replacement part
  • Requires no tools for easy installation

American Standard Close Coupling Washer

A0346020070A

Inside Diameter:

2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Inside Diameter
2 in
Material
Foam
NSF Certified
No

Starting at
$3.36
EACH
  • QUANTITY