• Cart

DESCRIPTION

American Standard Contemporary™ Vormax® Closed Front Elongated Toilet Seat

A5055A65C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
Collection
Contemporary™ Vormax®
Color Finish
Linen
Color Finish Category
Neutrals
GSA Approved
No
IAPMO Listed
Yes
Length
18-1/2 in
Material
Plastic
Seat Type
Toilet
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
14 in

Starting at
Call for Pricing
  • QUANTITY