DESCRIPTION

  • Includes concealed mounting with no exposed set screws
  • Includes template for easy installation
  • Toilet tissue holder tube shall be brass
  • Two-post surface-mount design

American Standard Closet Paper Holder

A8334230

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones

Starting at
$35.48
EACH
  • QUANTITY