American Standard Glenwall™ 1.6 gpf Toilet Tank A4098700020

DESCRIPTION

American Standard Glenwall™ 1.6 gpf Toilet Tank

A4098700020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
Application
Commercial
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
Collection
Glenwall™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Handle Type
Trip Lever
Height
16-1/2 in
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank
Type
Siphon Jet
WaterSense Labeled
No

Starting at
$344.57
EACH
  • QUANTITY