DESCRIPTION

  • Easy to install
  • For use with American Standard Evolution® 2 toilets
  • Genuine American Standard® repair part
  • Plastic construction

American Standard Colony® Closet Tank Flapper Assembly

A73810084000070A

Brand Model Compatibility:

American Standard 2754.128 Evolution Elongated Toilet

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
American Standard 2754.128 Evolution Elongated Toilet
CARB OTC LEED Compliant
No
Collection
Colony®
GSA Approved
No
IAPMO Listed
No
Material
Plastic
WaterSense Labeled
No

Starting at
$7.56
EACH
  • QUANTITY