DESCRIPTION

  • Easy to install
  • Genuine American Standard® repair part
  • Plastic construction

American Standard Cadet® 3 Closet Tank Flapper Assembly

A73810264000070A

Brand Model Compatibility:

American Standard 2403128 Cadet 3 Toilet

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
American Standard 2403128 Cadet 3 Toilet
CARB OTC LEED Compliant
No
Collection
Cadet® 3
Fits Pipe Size
3 in
Flow Rate
1.28 gpf
GSA Approved
No
IAPMO Listed
No
Material
Plastic
WaterSense Labeled
No

Starting at
$13.44
EACH
  • QUANTITY