DESCRIPTION

  • For use with Champion® 4 toilets

American Standard EverClean® Closet Toilet Tank Cover

A735128400

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2M
Collection
EverClean®
Color Finish
Linen
Color Finish Category
Neutrals
Height
32-1/2 in
Length
30-3/8 in
Material
Vitreous China
WaterSense Labeled
No
Width
18-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$55.51
EACH
  • QUANTITY

DOCUMENTS