DESCRIPTION

American Standard Cold Button

AM9501430070A

Handle Type:

Knob

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
Handle Material
Acrylic
Handle Type
Knob
IAPMO Listed
No
NSF Certified
No

Starting at
$2.52
EACH
  • QUANTITY