Colony® 1.28 gpf Two Piece Toilet Tank in White

Part #A4192A104020  |  Item #4834954  |  Manufacturer Part #4192A104.020

$55.20 EACH
(Pricing is for White)

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • High Efficiency Toilet (HET), ultra-low consumption (1.28 Gpf/4.8 Lpf), utilizes 20% less water
  • WaterSense Certified

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: 221DA.104 COLONY®

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Colony®

Color Finish: White

Color Finish Category: Whites

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 14-1/16 in

IAPMO Listed: Yes

Length: 19-3/16 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Size: 19-7/16 in x 8-9/16 in

Style: Modern

Tank Only - FEI: Yes

Toilet Bowl Length: 19-7/16 in

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

Urinal Installation: Floor Mount

WaterSense Labeled: Yes

Width: 19-3/16 in