1.6 gpf Toilet Tank in White
This product has been replaced by
Manufacturer Part #4192A005.020
Colony® 1.6 gpf Toilet Tank in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Colony FitRight bowls
- Flow rate: 1.6 gpf
- Tank only
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- American Standard 3191.016 Bowl
- CARB OTC LEED Compliant:
- No
- Collection:
- Colony®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- No