1.5 gpm Single Lever Handle Shower Only Trim in Polished Chrome
Colony® 1.5 gpm Single Lever Handle Shower Only Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- FloWise® water saving showerhead
- Includes brass wall escutcheon, lever handle, arm and flange
- Trim only
- Red/Blue indicator ring
- Red/blue indicator ring
- LESS valve
- Angle adjustable
- Turbine spray has a 1.5 gpm maximum flow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Colony®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Part Type:
- Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 5 in
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes