• Cart

DESCRIPTION

  • For use with Colony® FitRight™ 10" rough-in toilets
  • Toilet tank lid

American Standard Colony® 10 in. Tank Lid White

A735132400020

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
Collection
Colony®
Color Finish
White
Color Finish Category
Whites
Material
Vitreous China
Type
Tank Lid
WaterSense Labeled
No

$44.41
EACH

(Pricing is for White)

  • QUANTITY

0 item(s) added to Cart Checkout Now