2-3/20 in. Acrylic Handle in Clear
Colony 2-3/20 in. Acrylic Handle in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Colony
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Height:
- 1-3/4 in
- Length:
- 2-3/20 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Weight:
- 0.08 lb
- Width:
- 1-9/10 in