2.2 gpm 3-Hole Centerset Bathroom Faucet with Single Lever Handle and Speed Connect Technology in Polished Chrome
Colony® 2.2 gpm 3-Hole Centerset Bathroom Faucet with Single Lever Handle and Speed Connect Technology in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes metal 50/50 drain
- ADA compliant design is easy to use
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- ADA Compliant design is easy to use
- Lead Free
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Colony®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-5/8 in
- Spout Reach:
- 4-3/16 in
- Spout Type:
- Standard
- Trim Only:
- No
- WaterSense Labeled:
- Yes