4-1/10 in. Button
Colony® 4-1/10 in. Button
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reliable performance
- Durable construction
- Limited 1 year warranty
- Easy to install
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Colony®
- Faucet Part Type:
- Button
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-1/10 in
- NSF Certified:
- No
- Weight:
- 1 lb