• Cart

DESCRIPTION

  • Integral 3-sided tile/water retention flange
  • Integral apron
  • Molded-in armrests

American Standard Colony® 60 x 30 in. Left-Hand Integral Apron Bath Tub in White

A2740202020

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
Collection
Colony®
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
19-1/4 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Width
30 in

  • QUANTITY

0 item(s) added to Cart Checkout Now