Colony®
Frequently Purchased Together
Product Details
Product Details
- Durable 20 gauge stainless steel
- Convenient top mount installation
- Single bowl sink
- Includes drain
- Includes installation hardware, cutout template and instructions
- Requires 27" cabinet
- Equipped with SoundSecure™ rubber sound pads on the bottom of your sink to reduce excess sound and vibration
- Features StoneLock™ multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
- Bowl size: 21-1/4" x 15-3/4" x 8"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Collection:
- Colony®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-9/16 in
- Faucet Center Size:
- 8 in
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- Yes
- Length:
- 25 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-3/8 in x 15-11/16 in x 8 in
- Sink Depth:
- 22-1/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 22-1/16 in