Brass Tub and Shower Trim Kit with Single Lever Metal Handle in Polished Chrome
Colony® Brass Tub and Shower Trim Kit with Single Lever Metal Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handle
- Easy installation
- Trim only
- Wall escutcheon
- Limited lifetime warranty on function and finish
- Easy Installation
- Red/blue indicator ring
- Includes wall escutcheon
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Colony®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Faucet Type:
- Tub Faucet
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Knob
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Function:
- Single
- Sink Material:
- Metal
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- No