American Standard
Colony @ *CVR* CCN 1.6 EL 12R 6L COMB WHIT
Part #A221AA004020 | Item #4829028 | Manufacturer Part #221AA004.020
Type:
A221AA004020Product Details
- Made from sturdy vitreous china
- PowerWash rim scrubs bowl with each flush
Specifications
ADA Compliant: Yes
Application: Residential
Bowl Only - FEI: No
Built-In Grinder: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B45.1
Collection: Colony
Color Finish: White
Color Finish Category: Whites
Depth: 28-7/8 in
EPA Compliant: No
Flow Rate: 1.6 gpf
Flow Rate Range: Greater than 1.28 gpf
Flush Type: Single
Handle Type: Trip Lever
Height: 30-7/8 in
Length: 28-7/8 in
Material: Vitreous China
NSF Certified: Yes
Shape: Elongated
Size: 28-7/8 in x 19-3/16 in
Tank Only - FEI: No
Toilet Bowl Length: 28-7/8 in
Toilet Installation: Floor Mount
Toilet Rough-In: 12 in
Toilet Seat Shape: Elongated
Toilet Type: Two Piece
Trip Lever Location: Left-Hand
Trip Lever Placement: Front
Type: A221AA004020
Urinal Installation: Floor Mount
WaterSense Labeled: No
Width: 19-3/16 in
Entire Collection
-
Starting at $3.00
-
Starting at $8.25
-
Starting at $7.50
-
Starting at $4.50