Left Hand Access Panel in White

You last purchased this on
 
American Standard

Left Hand Access Panel in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Left Hand Access Panel in White

  • Fast #
  • Part #A7525730200AL
  • Item #4730810
  • Manufacturer Part #752573-0200AL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Access panel for series A2740 Colony® left hand tub
  • Requires Certification

Documents


Specifications

Application:
Repair
Built-In Grinder:
No
Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed -:
No
Product Type:
Left Hand Access Panel
Weight:
5 lb