Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome Trim Only

You last purchased this on
 
American Standard

Colony® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Colony® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #AT375128002
  • Item #4733358
  • Manufacturer Part #T375128.002
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • FloWise® showerhead uses turbine technology to deliver an invigorating shower experience while saving water
  • Includes wall escutcheon, shower head arm and flange
  • Trim only
  • Angle adjustable
  • Diverter tub spout
  • Turbine spray flow rate: 1.5 gpm
  • Lever handle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Colony®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
Yes
Faucet Connection:
NPT, Copper
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub Faucet
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
NSF Certified:
Yes
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Sink Material:
Plastic
Spout Reach:
5-1/2 in
Spout Type:
Diverter, Slip Fit
Trim Only:
Yes
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes