Bathroom Faucet with Pop-Up Drain and Single Lever Handle in Satin Nickel - PVD

You last purchased this on
 
American Standard

Colony® Pro Bathroom Faucet with Pop-Up Drain and Single Lever Handle in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Colony® Pro Bathroom Faucet with Pop-Up Drain and Single Lever Handle in Satin Nickel - PVD

  • Fast #
  • Part #A7075102295
  • Item #7188362
  • Manufacturer Part #7075102.295
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Memory position valving keeps a consistent preferred water temperature without any handle adjustments
  • Adjustable hot-limit safety stop helps to prevent accidental scalding
  • Long-lasting, durable metal construction
  • Fitting can be mounted on 4" centers using optional escutcheon or single hole mounting method
  • GPM: 1.2
  • Washerless 35 mm ceramic disc valve cartridge with integral hot limit safety stop
  • Includes both hot/cold and color matched plug button
  • Ceramic disc valve cartridges provide a lifetime of smooth handle operation and drip-free performance
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Colony® Pro
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-3/8 in
EPA Compliant:
Yes
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Fitting Size 1:
1-687/1000 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1-687/1000 in x 3/8 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/16 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-3/8 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Size:
6-3/8 in x 6-3/8 in
Spout Height:
3-9/16 in
Spout Reach:
4-5/16 in
Toilet Bowl Length:
6-3/8 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
6-3/8 in