Deckmount Tub Faucet with Double Lever Handle in Polished Chrome

This product has been replaced by

American Standard Polished Chrome Two Handle Roman Tub Faucet Trim Only
American Standard Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Manufacturer Part #T075920.002
You last purchased this on
 
American Standard

Colony® Pro Deckmount Tub Faucet with Double Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Polished Chrome Two Handle Roman Tub Faucet Trim Only
American Standard Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Manufacturer Part #T075920.002
American Standard

Colony® Pro Deckmount Tub Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #AT075900002
  • Item #7177816
  • Manufacturer Part #T075900.002
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable, long-lasting brass construction is ideal for prolonged contact with water
  • Lifetime of smooth handle operation and drip-free performance
  • Trim only
  • Part of the Colony Pro bathroom collection
  • Deck-Mount Tub Filler rough valve only sold separately (Order R850)
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Ceramic Disc, Washerless
Collection:
Colony® Pro
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in - 12 in
Faucet Connection:
Sweat
Faucet Connection Size:
3/4 in
Faucet Height:
6-7/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Handle Material:
Metal
Handle Type:
Lever
Height:
6-7/16 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-5/16 in
Spout Type:
Standard
Trim Only:
Yes
Tub Spout Reach:
10 in
WaterSense Labeled:
No
Width:
18-1/8 in