This product requires certification to purchase.

One Handle Single Function Shower Faucet in Matte Black (Trim Only)

American Standard

Colony® Pro One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #ATU075507243
  • Item #10290588
  • Manufacturer Part #TU075507.243
3.8 out of 5 Customer Rating
Brand image
American Standard

Colony® Pro One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #ATU075507243
  • Item #10290588
  • Manufacturer Part #TU075507.243
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes One-Piece Cartridge: Simplifies installation and maintenance
  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions
  • Integrated Check Valves: Engineered to eliminate cross flow
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily
  • Water Saving: Saves 30% water usage
  • Water-saving 3-3/4" (96 mm) showerhead, 1.75 gpm/6.6 L/min maximum flow;Shower arm and flange;Wall escutcheon with Red/Blue indicators;Metal lever handle;For Use with Flash Shower Rough-In Valves
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
7-3/4 in
Diameter
3-3/4 in
Escutcheon Height
7-1/2 in
Escutcheon Width
7-1/2 in
Faucet Connection Size
1/2 in
Height
78 in
Length
7-3/4 in
Shower Arm Reach
5-1/2 in
Showerhead Flow Rate
1.75 gpm
Width
3-3/4 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Colony® Pro
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.16
WaterSense Labeled
Yes
UPC
012611958786