Colony® Pro Polished Chrome Showerhead

Part #A1660512002  |  Item #7292105  |  Manufacturer Part #1660512.002

$28.60 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18.1M

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Colony® Pro

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.75 gpm

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: No

NSF Certified: No

Showerhead Flow Rate: 1.75 gpm

WaterSense Labeled: Yes